Shop All Tape Measures
Milwaukee Tool
25' Compact Tape Measure
Mfr # 48-22-6625
Zoro # G7719741
original price:
$16.97
11% off
new price: $14.97
/ea
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tape Measure Product Grouping Tape Measures
- Belt Clip Belt Clip Included
- Lock Type Slide
- Blade Length 25 ft
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-6625
- Zoro # G7719741
- UPC # 045242499380
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 25 ft |
Blade Width | 1 in |
Case Height | 2 1/8 in |
Case Depth | 3 3/4 in |
Standout Length | 10 ft |
Blade Length - SAE | 25 ft |
Case Length | 6 3/4 in |
Details
Description
With its 25 ft. blade length, the Milwaukee Compact Tape Measure is a versatile tool that you can take with you on the go. The 5-point reinforced frame offers superior protection against bending and breaking. The optimized hook is designed for scoring in tight spaces, while the lanyard ready feature allows you to attach it to your wrist or belt loop. This tape measure has graduations of 1/16", 1/4", 1/2" and 1/8". It also has a 25 mm blade width and a slide lock system for easy rewinds. With its durable construction, this compact tape measure will prove to be a reliable tool in any situation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Hook Roller (09GAA073)
- HALDER SIMPLEX Simplex 40 Mallet with Black Rubber (3028.04)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 15/16"-Spline (JSCV30)
- MORSE Band Saw Blade, 28-13/16 x 1/2 x14/18, PK3 (ZWEP281418MC)
- MILWAUKEE TOOL Wide Blade Tape Measure 40Ft (48-22-0240)
- MILWAUKEE TOOL Compact Tape Measure 12 Ft. (48-22-6612)
- MILWAUKEE TOOL 25 ft. Compact Tape Measure with Engineer Scale (48-22-6625E)
- MILWAUKEE TOOL 25' Compact Auto Lock Tape (48-22-6825)
- MILWAUKEE TOOL 5m/16' Wide Blade Tape Measure (48-22-0217)
- MILWAUKEE TOOL Tape Measure, SAE, 25 ft. L, 1" W Blade (48-22-0325, 48-22-0325)
- MILWAUKEE TOOL 16' Compact Auto Lock Tape (48-22-6816)
- Milwaukee Tool Tape Measures