Shop All Socket Sets
Milwaukee Tool
3/8" Drive Socket Set Metric 32 pc. Pieces 6 mm to 19 mm , Chrome
Mfr # 48-22-9508
Zoro # G6432205
original price:
$104.97
9% off
Free Shipping & Returns
$94.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9508
- Zoro # G6432205
- UPC # 045242504657
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Size Range | 6 mm to 19 mm |
Overall Length | 15 3/16 in |
Deep Socket Size | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Container Width | 9 15/16 in |
Container Height | 15 1/8 in |
Standard Socket Size | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Deep Socket Style/Size | Deep 6-Point: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Container Length | 1 13/16 in |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Standard Socket Style/Size | Standard 6-Point: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Details
Description
Product details about the MILWAUKEE TOOL - 48-22-9508 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The Milwaukee Tool 48-22-9508 Socket Set is a comprehensive collection of metric drive tools, designed to accommodate a wide range of sizes from 6 mm to 19 mm. This set includes both standard and deep sockets in each size, providing versatility for various tasks. The socket sizes included are: 6mm, 7mm, 8mm, 9mm, 10mm,11mm,12mm ,13mm ,14 mm ,15 mm ,16 mm ,17 mm ,18 mm and the largest being the19 mm. Each socket features a six-point design for optimal grip and reduced rounding.
Crafted from durable alloy steel with a chrome finish for corrosion resistance, this set is built to withstand rigorous use while maintaining its aesthetic appeal. The pear head ratchet included measures at an overall length of approximately eight-and-a-half inches and boasts ninety geared teeth which allows for precise control with only four degrees minimum arc swing. However please note that these tools are not insulated or impact rated.
This extensive set comes complete with thirty-two pieces including both deep well and standard sockets in all mentioned sizes along with two extensions (3" & 6"), one universal hose adapter and one ninety-tooth ratchet. All items come neatly packed in a dust-resistant plastic case measuring roughly fifteen by ten inches making it suitable for storage as well as transport purposes. Please be aware that this product does not include flex sockets or socket bits nor is it tether capable.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The Milwaukee Tool 48-22-9508 Socket Set is a comprehensive collection of metric drive tools, designed to accommodate a wide range of sizes from 6 mm to 19 mm. This set includes both standard and deep sockets in each size, providing versatility for various tasks. The socket sizes included are: 6mm, 7mm, 8mm, 9mm, 10mm,11mm,12mm ,13mm ,14 mm ,15 mm ,16 mm ,17 mm ,18 mm and the largest being the19 mm. Each socket features a six-point design for optimal grip and reduced rounding.
Crafted from durable alloy steel with a chrome finish for corrosion resistance, this set is built to withstand rigorous use while maintaining its aesthetic appeal. The pear head ratchet included measures at an overall length of approximately eight-and-a-half inches and boasts ninety geared teeth which allows for precise control with only four degrees minimum arc swing. However please note that these tools are not insulated or impact rated.
This extensive set comes complete with thirty-two pieces including both deep well and standard sockets in all mentioned sizes along with two extensions (3" & 6"), one universal hose adapter and one ninety-tooth ratchet. All items come neatly packed in a dust-resistant plastic case measuring roughly fifteen by ten inches making it suitable for storage as well as transport purposes. Please be aware that this product does not include flex sockets or socket bits nor is it tether capable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 10.00mm (46488)
- WESTCOTT Pencil Sharpeners, 24 pcs. 1 Hole Manual (15993)
- STURTEVANT RICHMONT Preset Torque Wrench, 60 to 300 in.lb. (810413)
- KIPP Hinges plastic, with locking lever (K0436.251515)
- MILWAUKEE TOOL 3/8 in Drive Deep Well Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Chrome (48-22-9405)
- MILWAUKEE TOOL 3/8" Drive Ratchet and Socket Tray, SAE (48-22-9481T)
- MILWAUKEE TOOL 1/2" Drive Socket Set SAE 22 Pieces 1/2 in to 1 1/8 in , Chrome (48-22-9410)
- MILWAUKEE TOOL 3/8 in Drive Standard Socket Set Metric 10 Pieces 10 mm to 19 mm , Chrome (48-22-9503)
- MILWAUKEE TOOL 1/4 in Drive Socket Wrench Set Metric 28 Pieces 5 mm to 15 mm , Chrome (48-22-9504)
- MILWAUKEE TOOL Ratchet & Socket Set, 1/4 in, 3/8 in Drive Size, 90 Geared Teeth, Metric, SAE, 106-Piece (48-22-9486)
- TEKTON 1/4" Drive Deep Socket Set, SAE, 11 pcs (SHD90107)
- Milwaukee Tool Socket Sets