Zoro Homepage

400 Amp Clamp Meter Kit (NIST)

  • Mfr # 2235-20NST

  • Zoro # G822433311


product price: $259.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2235-20NST
Zoro #
G822433311
UPC #
45242341139
Country of Origin
United States

Description

Digital Clamp Meter, Audible Continuity Yes, AC Response Calculation TRMS, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement 400 A, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, IP Rating Not Rated, Parameters Measured AC Current, AC Voltage, Continuity, DC Voltage, Non-Contact Voltage, Resistance, Intrinsically Safe Not Applicable, Data Logging Not Applicable, Thermal Imaging No, Removable Screen No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.