Zoro Homepage

Cordless Bat PK2 with Compact Router

  • Mfr # 48-11-1852, 2723-20

  • Zoro # G503044737


product price: $515.27
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Cordless Tools Included
(1) Compact Router
Includes
(1) 1/4" Collet; 4" Round Sub-base Plate; (1) 5-3/4" Template Sub-base plate; (1) 11/16" collet wrench; (1) 7/16" Spindle wrench; (1) Dust Shroud; (1) Fixed Base; (1) Straight Edge Guide
No. of Batteries Included
2
Battery Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1852, 2723-20
Zoro #
G503044737
UPC #
-
Country of Origin
Multiple

Dimensions

Router Height
6.86 in
Router Width
3.23 in
Router Length
4.79 in

Details

Voltage
18V
Cordless Tools Included
(1) Compact Router
Includes
(1) 1/4" Collet; 4" Round Sub-base Plate; (1) 5-3/4" Template Sub-base plate; (1) 11/16" collet wrench; (1) 7/16" Spindle wrench; (1) Dust Shroud; (1) Fixed Base; (1) Straight Edge Guide
No. of Batteries Included
2
Battery Included
Yes
Corded/Cordless
Cordless
Item
Cordless Bat PK2 with Compact Router

Description

Cordless Bat PK2 with Compact Router

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.