Cordless Crimper

  • Mfr # 2679-20

  • Zoro # G923356298


product price:  $2,899.00
/ea
Free Shipping & Returns

Key Features

UL 486A-B Connection Capability
Anderson, Blackburn, Burndy, ILSCO, Panduit, Penn-Union, T and B
Crimping Force
6 ton
Crimping Capacities
8 AWG to 350 kcmil, 8 AWG to 600 kcmil
Voltage
18 V DC
Cordless Tool Kit Contents
(1) Bare Tool
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2679-20
Zoro #
G923356298
UPC #
45242650262
Country of Origin
China

Dimensions

Manufacturer Warranty Length
5 yr Limited
Overall Length
13.25 in

Details

UL 486A-B Connection Capability
Anderson, Blackburn, Burndy, ILSCO, Panduit, Penn-Union, T and B
Crimping Force
6 ton
Crimping Capacities
8 AWG to 350 kcmil, 8 AWG to 600 kcmil
Voltage
18 V DC
Cordless Tool Kit Contents
(1) Bare Tool
Number of Dies Included
0
Handle Type
Inline
Battery Platform
M18(TM)
Power Source
Cordless
Tool Weight
8.2 lb
Minimum Aluminum Lug Crimping Capacity
8 AWG
Minimum Copper Lug Crimping Capacity
8 AWG
Number of Batteries Included
2
Crimp Head Type
Die
Includes Dies
Yes
Head Style
Scissor
Features
Designed for use in Temperatures Between 0 to 122 Degrees F, Dust and Moisture Out, Hydraulic System is Optimized for Consistent Performance from 0 Degrees F to 122 Degrees F, LED Light Provides Instant Pressure Verification, One-Key(TM) Enabled for Professional Report Building, PFM (Predictive Force Monitoring): Delivers Fastest Crimp Time in the Industry, Proprietary Jaw Alignment System: Holds Connector for Instant Alignment, Provides Fastest Crimp Time in the Industry, Receive Instant Pressure Verification: Green Light Delivers Peace of Mind, Tool Records and Stores Every Crimp Made, Weather Protected Electronics Keep Dirt
Item
Cordless Crimper
Wireless Technology
ONE-KEY
Head Rotation
350 Degrees
Maximum Copper Lug Crimping Capacity
350 kcmil
Tool Series
FORCE LOGIC(TM)
Compatible Die Type
U
Maximum Aluminum Lug Crimping Capacity
600 kcmil
Includes
600 MCM U Style Crimping Jaw, Carrying Case, M18(TM) Force Logic(TM) 600 MCM Crimper

Description

Cordless Crimper, Battery Platform M18(TM), Maximum Copper Lug Crimping Capacity 350 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 600 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type U, Head Style Scissor, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Includes Batteries No, Voltage 18 V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.