Cordless Crimper

  • Mfr # 2679-750AL

  • Zoro # G623355027


product price:  $4,749.00
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Maximum Aluminum Lug Crimping Capacity
600 kcmil
Number of Dies Included
16
Voltage
18 V DC
Maximum Copper Lug Crimping Capacity
350 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2679-750AL
Zoro #
G623355027
UPC #
45242524013
Country of Origin
China

Dimensions

Manufacturer Warranty Length
5 yr Limited
Overall Length
13.25 in
Die Sizes included
#8 to 750 MCM

Details

Power Source
Cordless
Maximum Aluminum Lug Crimping Capacity
600 kcmil
Number of Dies Included
16
Voltage
18 V DC
Maximum Copper Lug Crimping Capacity
350 kcmil
Head Style
Scissor
Handle Type
Inline
Crimping Capacities
8 AWG to 350 kcmil, 8 AWG to 600 kcmil
Minimum Aluminum Lug Crimping Capacity
8 AWG
Wireless Technology
ONE-KEY
UL 486A-B Connection Capability
Anderson, Blackburn, Burndy, ILSCO, Panduit, Penn-Union, T and B
Item
Cordless Crimper
Battery Platform
M18(TM)
Tool Weight
8.2 lb
Number of Batteries Included
0
Compatible Die Type
U
Includes
#1 Aluminum U Style Die, #2 Aluminum U Style Die, #4 Aluminum U Style Die, #6 Aluminum U Style Die, #8 Aluminum U Style Die, 1/0 Aluminum U Style Die, 2/0 Aluminum U Style Die, 250 MCM Al 6t U Style Die, 3/0 Aluminum U Style Die, 300 MCM Al 6t U Style Die, 350 MCM Al 6t U Style Die, 4/0 Aluminum U Style Die, 400 MCM Al 6t U Style Die, 500 MCM Al 6t U Style Die, 600 MCM Al 6t U Style Die, 600 MCM U Style Crimping Jaw, 750 MCM Al 6t U Style Die, 750 MCM Cu/Al Crimping Jaw, Carrying Case
Crimping Force
6 ton
Crimp Head Type
Die
Cordless Tool Kit Contents
(1) Bare Tool
Tool Series
FORCE LOGIC(TM)
Head Rotation
350 Degrees
Minimum Copper Lug Crimping Capacity
8 AWG
Features
Dust and Moisture Out, Easily Interchangeable with 600 MCM Crimping Jaw (49-16-U000), Easy-Open Jaw for Fastest Repetitive Crimping, Hydraulic System is Optimized for Consistent Performance From 0 Degrees F to 122 Degrees F, Kit Includes Full Set of #8-750 MCM Aluminum 6T U Style Dies, LED Light Provides Instant Pressure Verification, One-Key(TM) Enabled for Professional Report Building, PFM (Predictive Force Monitoring) Ensures Optimal Pressure Every Time, Proprietary Jaw Holds Connector for Instant Alignment, Tool Records and Stores Every Crimp Made, Weather Protected Electronics Keep Dirt
Includes Dies
Yes

Description

Cordless Crimper, Battery Platform M18(TM), Maximum Copper Lug Crimping Capacity 350 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 600 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type U, Head Style Scissor, Number of Dies Included 16, Die Sizes included #8 to 750 MCM, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Includes Batteries No, Voltage 18 V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.