Cordless Crimper

  • Mfr # 2779-750CU

  • Zoro # G023353333


product price:  $6,249.00
/ea
Free Shipping & Returns

Key Features

Crimp Head Type
Die
Minimum Copper Lug Crimping Capacity
8 AWG
Crimping Capacities
8 AWG to 350 kcmil, 8 AWG to 600 kcmil
Number of Dies Included
16
UL 486A-B Connection Capability
Anderson, Blackburn, Burndy, ILSCO, Panduit, Penn-Union, T and B
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2779-750CU
Zoro #
G023353333
UPC #
45242524198
Country of Origin
China

Dimensions

Manufacturer Warranty Length
5 yr Limited
Overall Length
11 in
Die Sizes included
#8 to 750 MCM

Details

Crimp Head Type
Die
Item
Cordless Crimper
Minimum Copper Lug Crimping Capacity
8 AWG
Crimping Capacities
8 AWG to 350 kcmil, 8 AWG to 600 kcmil
Number of Dies Included
16
UL 486A-B Connection Capability
Anderson, Blackburn, Burndy, ILSCO, Panduit, Penn-Union, T and B
Power Source
Cordless
Handle Type
Inline
Tool Series
FORCE LOGIC(TM)
Minimum Aluminum Lug Crimping Capacity
8 AWG
Cordless Tool Kit Contents
(1) Bare Tool
Tool Weight
11.5 lb
Maximum Copper Lug Crimping Capacity
350 kcmil
Features
Bold Alignment Marks Aid Accuracy in Crimp Placement, Lightest 12T Crimper, Most Balanced with Ergonomic Grip Design, PFM(TM) (Predictive Force Monitoring) Provides Instant Pressure Verification with Green Indicator, PFM(TM) (Predictive Force Monitoring) with Auto Complete Ensures Full Pressure, Pre-Crimp Battery Check Automatically Ensures Enough Charge to Complete Each Crimp, The Tool Records and Stores Every Crimp Made for Professional Report Building through ONE KEY(TM)
Wireless Technology
ONE-KEY
Number of Batteries Included
0
Maximum Aluminum Lug Crimping Capacity
600 kcmil
Compatible Die Type
U
Includes
Carrying Case, Exact(TM) #1 Copper 12T U-Style Die, Exact(TM) #2 Copper 12T U-Style Die, Exact(TM) #4 Copper 12T U-Style Die, Exact(TM) #6 Copper 12T U-Style Die, Exact(TM) 1/0 Copper 12T U-Style Die, Exact(TM) 2/0 Copper 12T U-Style Die, Exact(TM) 250 MCM Copper 12T U-Style Die, Exact(TM) 3/0 Copper 12T U-Style Die, Exact(TM) 300 MCM Copper 12T U-Style Die, Exact(TM) 350 MCM Copper 12T U-Style Die, Exact(TM) 4/0 Copper 12T U-Style Die, Exact(TM) 400 MCM Copper 12T U-Style Die, Exact(TM) 500 MCM Copper 12T U-Style Die, Exact(TM) 600 MCM Copper 12T U-Style Die, Exact(TM) 750 MCM Copper 12T U-Style Die
Battery Platform
M18(TM)
Head Style
Scissor
Head Rotation
350 Degrees
Crimping Force
12 ton
Voltage
18 V DC

Description

Cordless Crimper, Battery Platform M18(TM), Maximum Copper Lug Crimping Capacity 350 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 600 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 12 ton, Compatible Die Type U, Head Style Scissor, Number of Dies Included 16, Die Sizes included #8 to 750 MCM, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Includes Batteries No, Voltage 18 V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.