Cordless Crimper

  • Mfr # 2679-750CU

  • Zoro # G123356111


product price:  $4,499.00
/ea
Free Shipping & Returns

Key Features

Number of Dies Included
16
Maximum Copper Lug Crimping Capacity
350 kcmil
Compatible Die Type
U
Battery Platform
M18(TM)
Minimum Aluminum Lug Crimping Capacity
8 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2679-750CU
Zoro #
G123356111
UPC #
45242524020
Country of Origin
China

Dimensions

Die Sizes included
#8 to 750 MCM
Overall Length
16.68 in
Manufacturer Warranty Length
5 yr Limited

Details

Number of Dies Included
16
Item
Cordless Crimper
Maximum Copper Lug Crimping Capacity
350 kcmil
Compatible Die Type
U
Battery Platform
M18(TM)
Minimum Aluminum Lug Crimping Capacity
8 AWG
Cordless Tool Kit Contents
(1) Bare Tool
UL 486A-B Connection Capability
Anderson, Blackburn, Burndy, ILSCO, Panduit, Penn-Union, T and B
Minimum Copper Lug Crimping Capacity
8 AWG
Voltage
18 V DC
Handle Type
Inline
Tool Weight
7.7 lb
Includes
#1 Copper U Style Die, #2 Copper U Style Die, #4 Copper U Style Die, #6 Copper U Style Die, #8 Copper U Style Die, 1/0 Copper U Style Die, 2/0 Copper U Style Die, 250 MCM Copper U Style Die, 3/0 Copper U Style Die, 300 MCM Copper U Style Die, 350 MCM Copper U Style Die, 4/0 Copper U Style Die, 400 MCM Copper U Style Die, 500 MCM Copper U Style Die, 600 MCM Copper U Style Die, 600 MCM U Style Crimping Jaw, 750 MCM Copper 6t U Style Die, 750 MCM Cu/Al Crimping Jaw, Carrying Case
Features
Dust and Moisture Out, Easily Interchangeable with 600 MCM Crimping Jaw (49-16-U000), Easy-Open Jaw for Fastest Repetitive Crimping, Hydraulic System is Optimized for Consistent Performance From 0 Degrees F to 122 Degrees F, Kit Includes Full Set of #8-750 MCM Copper 6T U Style Dies, LED Light Provides Instant Pressure Verification, One-Key(TM) Enabled for Professional Report Building, PFM (Predictive Force Monitoring) Ensures Optimal Pressure Every Time, Proprietary Jaw Holds Connector for Instant Alignment, Tool Records and Stores Every Crimp Made, Weather Protected Electronics Keep Dirt
Head Rotation
350 Degrees
Includes Dies
Yes
Wireless Technology
ONE-KEY
Tool Series
FORCE LOGIC(TM)
Power Source
Cordless
Head Style
Scissor
Number of Batteries Included
0
Maximum Aluminum Lug Crimping Capacity
600 kcmil
Crimp Head Type
Die
Crimping Force
6 ton
Crimping Capacities
8 AWG to 350 kcmil, 8 AWG to 600 kcmil

Description

Cordless Crimper, Battery Platform M18(TM), Maximum Copper Lug Crimping Capacity 350 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 600 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type U, Head Style Scissor, Number of Dies Included 16, Die Sizes included #8 to 750 MCM, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Includes Batteries No, Voltage 18 V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.