Cordless Crimper

  • Mfr # 2877-20

  • Zoro # G223356196


product price:  $4,899.00
/ea
Free Shipping & Returns

Key Features

Tool Series
FORCE LOGIC(TM)
Minimum Copper Lug Crimping Capacity
8 AWG
Voltage
18 V DC
Handle Type
Inline
Crimping Capacities
8 AWG to 350 kcmil, 8 AWG to 600 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2877-20
Zoro #
G223356196
UPC #
45242524242
Country of Origin
China

Dimensions

Overall Length
20.87 in
Manufacturer Warranty Length
5 yr Limited

Details

Tool Series
FORCE LOGIC(TM)
Minimum Copper Lug Crimping Capacity
8 AWG
Voltage
18 V DC
Handle Type
Inline
Crimping Capacities
8 AWG to 350 kcmil, 8 AWG to 600 kcmil
Crimping Force
6 ton
UL 486A-B Connection Capability
Anderson, Blackburn, Burndy, ILSCO, Panduit, Penn-Union, T and B
Item
Cordless Crimper
Cordless Tool Kit Contents
(1) Bare Tool
Includes Dies
Yes
Battery Platform
M18(TM)
Maximum Copper Lug Crimping Capacity
600 kcmil
Head Rotation
180 Degrees
Head Style
C-Head
Tool Weight
20 lb
Number of Dies Included
0
Crimp Head Type
Dieless
Power Source
Cordless
Wireless Technology
ONE-KEY
Maximum Aluminum Lug Crimping Capacity
350 kcmil
Features
Auto Distance Control Continuously Measures Distance and Pressure for Uniform Crimp Appearance Across all Sizes, Dust and Moisture Out, Easy Access Latch and One Handed Close, Fastest Dieless Crimper, Frees-Up Second Hand to Hold Material, In-Line Design and 180 Degrees Rotating Head for Easiest Alignment, Instant Verification of Successful Cycle with Green LED the Tool Records and Stores Every Crimp Made for Professional Report Building Through One-Key(TM), Lightest, Longer Life with Powerstate(TM) Brushless Motor and Weather Protected Electronics that Keep Dirt, Low Profile Clevis and Narrow Nest for Easiest Alignment, Pre-Crimp Battery Check Automatically Ensures Enough Charge to Complete Each Crimp, Produces UL 486A-B Classified Connections for #6 AWG to 750 MCM Cu and Dual Rated Connectors Across all Leading Connector Manufacturers, Upto 90 Crimps Per Charge on a M18(TM) Redlithium(TM) CP2.0 Battery Pack (Sold Separately) on 600 MCM Cu
Minimum Aluminum Lug Crimping Capacity
8 AWG
Number of Batteries Included
0

Description

Cordless Crimper, Battery Platform M18(TM), Maximum Copper Lug Crimping Capacity 600 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type Not Applicable, Head Style C-Head, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Includes Batteries No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.