Cordless Crimper

  • Mfr # 2777-20

  • Zoro # G723353893


product price:  $4,249.00
/ea
Free Shipping & Returns

Key Features

Tool Series
FORCE LOGIC(TM)
Power Source
Cordless
UL 486A-B Connection Capability
Anderson, Blackburn, Burndy, ILSCO, Panduit, Penn-Union, T and B
Crimp Head Type
Dieless
Number of Dies Included
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2777-20
Zoro #
G723353893
UPC #
45242549702
Country of Origin
China

Dimensions

Manufacturer Warranty Length
5 yr Limited
Overall Length
12.7 in

Details

Tool Series
FORCE LOGIC(TM)
Power Source
Cordless
UL 486A-B Connection Capability
Anderson, Blackburn, Burndy, ILSCO, Panduit, Penn-Union, T and B
Crimp Head Type
Dieless
Number of Dies Included
0
Item
Cordless Crimper
Wireless Technology
ONE-KEY
Voltage
18 V DC
Cordless Tool Kit Contents
(1) Bare Tool
Minimum Copper Lug Crimping Capacity
8 AWG
Battery Platform
M18(TM)
Features
Allowing for Unmatched Levels of Performance, Brushless Motor, Cuts upto 1590 Falcon ACSR and 1/2 in EHS Guy Wire, Enhancing Alignment While Delivering Easiest Operation with Class 3 Gloves, Fully Enclosed High Speed Hydraulic Pump, Milwaukee(R) One Key(TM) Technology Allows Linemen to View Tool Usage, Milwaukee(R) Powerstate(TM) Brushless Motor Provides More Power, More Run-Time and Longer Life, Patent Pending Jaw Design Enables Opening with Just Two Fingers, Powerful 9T Hydraulic Pump Delivers the Fastest Transmission Wire Cuts for Enhanced Productivity, Protection and Productivity, Providing Hands-Free Jaw Closure and the Easiest Mid-Span Cutsfully Balanced Design Delivers the Best Control, Receive Notifications for Recommended Maintenance and Sync Information Wirelessly to the Cloud, Redlink Plus(TM) Electronic Intelligence Enables Advanced Communication Between Your Batteries and Tools, Redlink(TM) Electronics and Redlithium(TM) Battery Combine to Deliver Ultimate Reliability in the Toughest Conditions, Wire Automatically Closes the Jaw
Maximum Aluminum Lug Crimping Capacity
600 kcmil
Minimum Aluminum Lug Crimping Capacity
8 AWG
Tool Weight
25.5 lb
Crimping Capacities
8 AWG to 350 kcmil, 8 AWG to 600 kcmil
Crimping Force
9 ton
Maximum Copper Lug Crimping Capacity
350 kcmil
Head Style
Scissor
Handle Type
Inline
Number of Batteries Included
0

Description

Cordless Crimper, Battery Platform M18(TM), Maximum Copper Lug Crimping Capacity 350 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 600 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 9 ton, Compatible Die Type Not Applicable, Head Style Scissor, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Includes Batteries No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.