Cordless Crimper

  • Mfr # 2779-750AL

  • Zoro # G423356682


product price:  $6,249.00
/ea
Free Shipping & Returns

Key Features

Crimp Head Type
Die
Number of Dies Included
16
Minimum Copper Lug Crimping Capacity
8 AWG
Crimping Capacities
8 AWG to 350 kcmil, 8 AWG to 600 kcmil
UL 486A-B Connection Capability
Anderson, Blackburn, Burndy, ILSCO, Panduit, Penn-Union, T and B
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2779-750AL
Zoro #
G423356682
UPC #
45242524037
Country of Origin
China

Dimensions

Die Sizes included
#8 to 750 MCM
Overall Length
11 in
Manufacturer Warranty Length
5 yr Limited

Details

Crimp Head Type
Die
Number of Dies Included
16
Minimum Copper Lug Crimping Capacity
8 AWG
Crimping Capacities
8 AWG to 350 kcmil, 8 AWG to 600 kcmil
UL 486A-B Connection Capability
Anderson, Blackburn, Burndy, ILSCO, Panduit, Penn-Union, T and B
Cordless Tool Kit Contents
(1) Bare Tool
Crimping Force
12 ton
Head Rotation
350 Degrees
Head Style
Scissor
Maximum Copper Lug Crimping Capacity
350 kcmil
Tool Weight
11.5 lb
Tool Series
FORCE LOGIC(TM)
Wireless Technology
ONE-KEY
Minimum Aluminum Lug Crimping Capacity
8 AWG
Compatible Die Type
U
Power Source
Cordless
Battery Platform
M18(TM)
Item
Cordless Crimper
Maximum Aluminum Lug Crimping Capacity
600 kcmil
Voltage
18 V DC
Features
Bold Alignment Marks Aid Accuracy in Crimp Placement, Lightest 12T Crimper, Most Balanced with Ergonomic Grip Design, PFM(TM) (Predictive Force Monitoring) Provides Instant Pressure Verification with Green Indicator, PFM(TM) (Predictive Force Monitoring) with Auto Complete Ensures Full Pressure, Pre-Crimp Battery Check Automatically Ensures Enough Charge to Complete Each Crimp, The Tool Records and Stores Every Crimp Made for Professional Report Building through ONE KEY(TM)
Handle Type
Inline
Number of Batteries Included
0
Includes
Carrying Case, Exact(TM) #1 Aluminum 12T U-Style Die, Exact(TM) #2 Aluminum 12T U-Style Die, Exact(TM) #4 Aluminum 12T U-Style Die, Exact(TM) #6 Aluminum 12T U-Style Die, Exact(TM) 1/0 Aluminum 12T U-Style Die, Exact(TM) 2/0 Aluminum 12T U-Style Die, Exact(TM) 250 MCM Aluminum 12T U-Style Die, Exact(TM) 3/0 Aluminum 12T U-Style Die, Exact(TM) 300 MCM Aluminum 12T U-Style Die, Exact(TM) 350 MCM Aluminum 12T U-Style Die, Exact(TM) 4/0 Aluminum 12T U-Style Die, Exact(TM) 400 MCM Aluminum 12T U-Style Die, Exact(TM) 500 MCM Aluminum 12T U-Style Die, Exact(TM) 600 MCM Aluminum 12T U-Style Die, Exact(TM) 750 MCM Aluminum 12T U-Style Die

Description

Cordless Crimper, Battery Platform M18(TM), Maximum Copper Lug Crimping Capacity 350 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 600 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 12 ton, Compatible Die Type U, Head Style Scissor, Number of Dies Included 16, Die Sizes included #8 to 750 MCM, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Includes Batteries No, Voltage 18 V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.