Cordless Crimper

  • Mfr # 2778-20

  • Zoro # G023356242


product price:  $4,999.00
/ea
Free Shipping & Returns

Key Features

Crimping Capacities
8 AWG to 350 kcmil, 8 AWG to 600 kcmil
Handle Type
Inline
Maximum Aluminum Lug Crimping Capacity
600 kcmil
Crimping Force
6 ton
Minimum Aluminum Lug Crimping Capacity
8 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2778-20
Zoro #
G023356242
UPC #
45242003334
Country of Origin
China

Dimensions

Overall Length
16 in
Manufacturer Warranty Length
5 yr Tool

Details

Crimping Capacities
8 AWG to 350 kcmil, 8 AWG to 600 kcmil
Handle Type
Inline
Maximum Aluminum Lug Crimping Capacity
600 kcmil
Crimping Force
6 ton
Item
Cordless Crimper
Minimum Aluminum Lug Crimping Capacity
8 AWG
UL 486A-B Connection Capability
Anderson, Blackburn, Burndy, ILSCO, Panduit, Penn-Union, T and B
Battery Platform
M18(TM)
Cordless Tool Kit Contents
(1) Bare Tool
Crimp Head Type
Dieless
Features
Bold Alignment Marks Aid Accuracy in Crimp Placement, Dust and Amp, Lightest 12T Crimper, Longer Life with Powerstate(TM) Brushless Motor and Amp, Moisture Out, Most Balanced with Ergonomic Grip Design, PFM(TM) (Predictive Force Monitoring) Provides Instant Pressure Verification with Green Indicator, PFM(TM) (Predictive Force Monitoring) with Auto Complete Ensures Full Pressure, Pre-Crimp Battery Check Automatically Ensures Enough Charge to Complete Each Crimp, Stores Every Crimp Made for Professional Report Building Through One Key(TM), The Tool Records and Amp, Weather Protected Electronics that Keep Dirt
Head Rotation
350 Degrees
Number of Dies Included
0
Maximum Copper Lug Crimping Capacity
350 kcmil
Voltage
18 V DC
Power Source
Cordless
Wireless Technology
ONE-KEY
Head Style
Scissor
Tool Weight
11.7 lb
Minimum Copper Lug Crimping Capacity
8 AWG
Tool Series
FORCE LOGIC(TM)
Number of Batteries Included
0

Description

Cordless Crimper, Battery Platform M18(TM), Maximum Copper Lug Crimping Capacity 350 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 600 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type Not Applicable, Head Style Scissor, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Includes Batteries No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.