Cordless Crimper

  • Mfr # 2878K-20

  • Zoro # G523356162


product price:  $5,299.00
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Crimping Force
12 ton
Cordless Tool Kit Contents
(1) Bare Tool
Crimping Capacities
8 AWG to 350 kcmil, 8 AWG to 600 kcmil
Compatible Die Type
12T
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2878K-20
Zoro #
G523356162
UPC #
45242576739
Country of Origin
China

Dimensions

Overall Length
21.5 in
Manufacturer Warranty Length
5 yr Limited

Details

Item
Cordless Crimper
Power Source
Cordless
Crimping Force
12 ton
Cordless Tool Kit Contents
(1) Bare Tool
Crimping Capacities
8 AWG to 350 kcmil, 8 AWG to 600 kcmil
Compatible Die Type
12T
Battery Platform
M18(TM)
Maximum Aluminum Lug Crimping Capacity
350 kcmil
Maximum Copper Lug Crimping Capacity
600 kcmil
Head Style
Scissor
Wireless Technology
ONE-KEY
Features
Compatible with all Industry Standard Kearney Dies, Dust and Moisture Out, Fastest 12T Crimper for 12T Kearney Dies, Hydraulic System Optimized for Consistent Performance From -4 Degrees to 140 Degrees F, Inline Design and 340 Degrees Rotating Head Provides Easy Access in Tight Spaces, Instant Verification Of Successful Cycle with Green LED, Longer Life with Powerstate(TM) Brushless Motor and Weather Protected Electronics that Keep Dirt, Most Balanced Inline Design Delivers Maximum Control, Pre-Crimp Battery Check Automatically Ensures Enough Charge to Complete Each Crimp, Predictive Force Monitoring (PFM(TM)) Ensures Full Pressure, Pull Pin Die Retention System Allows for Fast, Records and Stores Every Crimp Made for Professional Report Building Through One Key(TM), Toolless Die Changes
Number of Batteries Included
0
Minimum Aluminum Lug Crimping Capacity
8 AWG
Minimum Copper Lug Crimping Capacity
8 AWG
Head Rotation
340 Degrees
Voltage
18 V DC
Crimp Head Type
Die
UL 486A-B Connection Capability
Anderson, Blackburn, Burndy, ILSCO, Panduit, Penn-Union, T and B
Handle Type
Inline
Includes Dies
Yes
Tool Series
FORCE LOGIC(TM)
Number of Dies Included
0
Tool Weight
15.8 lb

Description

Cordless Crimper, Battery Platform M18(TM), Maximum Copper Lug Crimping Capacity 600 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 12 ton, Compatible Die Type 12T, Head Style Scissor, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Includes Batteries No, Voltage 18 V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.