Cordless Crimper
Mfr # 2878-20
Zoro # G823357654
product price:Â $4,999.00
/ea
Free Shipping & Returns
Key Features
Number of Dies Included
0
Maximum Aluminum Lug Crimping Capacity
750 kcmil
Cordless Tool Kit Contents
(1) Bare Tool
Crimping Force
12 ton
Tool Series
FORCE LOGIC(TM)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2878-20
Zoro #
G823357654
UPC #
45242576722
Country of Origin
China
Dimensions
Manufacturer Warranty Length
5 yr
Details
Number of Dies Included
0
Maximum Aluminum Lug Crimping Capacity
750 kcmil
Cordless Tool Kit Contents
(1) Bare Tool
Crimping Force
12 ton
Tool Series
FORCE LOGIC(TM)
Compatible Die Type
U
Wireless Technology
ONE-KEY
Crimping Capacities
8 AWG to 750 kcmil
Head Style
C-Head
Handle Type
Inline
Features
An Enlarged Trigger and Electronic Release Button Enable Both Left and Right-Handed Users to Easily Activate the Tool while Wearing Class 3 Gloves, The Linear Crimper is Designed to Allow One-Handed use in Multiple Orientations
Head Rotation
340 Degrees
Voltage
18 V DC
Crimp Head Type
Die
Minimum Copper Lug Crimping Capacity
8 AWG
Item
Cordless Crimper
Maximum Copper Lug Crimping Capacity
750 kcmil
Power Source
Cordless
Minimum Aluminum Lug Crimping Capacity
8 AWG
UL 486A-B Connection Capability
Anderson, Blackburn, Burndy, ILSCO, Panduit, Penn-Union, T and B
Includes Dies
Yes
Battery Platform
M18(TM)
Description
Cordless Crimper, Battery Platform M18(TM), Maximum Copper Lug Crimping Capacity 750 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 12 ton, Compatible Die Type U, Head Style C-Head, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Includes Batteries No, Voltage 18 V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.