Shop PERFORMANCE TOOL
See all product information
Create Account
19 in. Plastic Tool Box, Removable Tray, Lid Organizers, Padlock Eyehole
- Mfr # W54019
- Zoro # G523310553
product price:Â
$
39.99
/ea
Key Features
Material
Plastic
Color
Black, Red
Type
Standard
Lockable
Yes
Tray Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W54019
- Zoro #
- G523310553
- UPC #
- 39564540196
- Country of Origin
- China
- Item
- Tool Box
- Material
- Plastic
- Color
- Black, Red
- Type
- Standard
- Lockable
- Yes
- Tray Included
- Yes
Description
The Performance Tool W54019 19-Inch Plastic Tool Box is heavy duty, with a recessed and comfortable handle, removable tray, and lid organizers. Its strong double latch with padlock eyehole, ensures your tools stay safe.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.