Shop MILWAUKEE TOOL

Drill Bit

  • Mfr # 48-20-8891

  • Zoro # G423357719


product price:  $18.47
/ea

Key Features

Shank Included
Yes
Centering Bit Required
No
Decimal Equivalent
0.375
Drilling Depth
10 in
Drill Bit Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-20-8891
Zoro #
G423357719
UPC #
45242546596
Country of Origin
China

Dimensions

Drilling Depth
10 in
Drill Bit Size
3/8 in
Maximum Drilling Depth
10 in
Shank Diameter
1/4 in
Overall Length
12 in

Details

Shank Included
Yes
Centering Bit Required
No
Item
Drill Bit
Decimal Equivalent
0.375
Material
Carbide
Shank Type
Hex
For Workpiece Material
Aluminum, Backer-Board, Block, Brick, Ceramic Tile, Concrete, Drywall, PVC, Steel, Wood
Finish
Bright (Uncoated)
For Tool Type
Hammer Drill, Impact Driver
Sub Brand
Shockwave Impact Duty(TM)
Centering Bit Included
No

Description

Drill Bit, 3/8 in, Maximum Drilling Depth 10 in, Shank Diameter 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.