Diamond Turning Insert, Diamond, 3, VCGT, 1, Carbide

  • Mfr # 7268651
  • Zoro # G4819031
product price: 
$
35.15
/ea
Sold in multiples of 10 for $351.50

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7268651
Zoro #
G4819031
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VCGT160404-MM4 WSM20S
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
No. of Edges
2
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
ANSI Number
VCGT331-MM4 WSM20S
Super Alloy (S) Compatibility
Yes
Coating
PVD
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
VCGT331-MM4 WSM20S
Included Angle
35 Degrees
Shape
Rhombic
Chip-Breaker Code
MM4
Manufacturer Grade
WSM20S
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Insert Thickness
0.1880"
Depth of Cut
0.40 to 2.00mm
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VCGT331-MM4 WSM20S, Clearance Angle 7 Degrees

Ratings & reviews