Glass & Tile Bit
- Mfr # 48-20-8980
- Zoro # G823357913
product price:Â
$
9.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cutting Direction
Right Hand
Material
Carbide
Overall Length
2 in
Shank Diameter
1/8 in
Point Type
Arrow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-20-8980
- Zoro #
- G823357913
- UPC #
- 45242546626
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Material
- Carbide
- Point Type
- Arrow
- Shank Type
- Round
- For Workpiece Material
- Ceramic, Glass
- For Tool Type
- Drill/Driver
- Item
- Glass and Tile Drill Bit Set
- Decimal Equivalent
- 0.125
- Finish
- Bright (Uncoated)
- Shell Material
- Carbide
Dimensions
- Overall Length
- 2 in
- Shank Diameter
- 1/8 in
- Shank Length
- 1 5/8 in
- Maximum Drilling Depth
- 2 in
- Drill Bit Size
- 1/8 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Glass and Tile Drill Bit Set, 1/8 in, Maximum Drilling Depth 2 in, Shank Diameter 1/8 in, Shank Length 1 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.