Shop MILWAUKEE TOOL
See all product information
Create Account
Glass & Tile Bit
- Mfr # 48-20-8982
- Zoro # G823358651
product price:Â
$
12.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Decimal Equivalent
0.25
Overall Length
2 1/4 in
Drill Bit Size
1/4 in
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-20-8982
- Zoro #
- G823358651
- UPC #
- 45242392001
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 2 1/4 in
- Drill Bit Size
- 1/4 in
- Shank Diameter
- 5/32 in
- Shank Length
- 1 3/4 in
- Maximum Drilling Depth
- 2 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Details
- Decimal Equivalent
- 0.25
- Cutting Direction
- Right Hand
- Finish
- Bright (Uncoated)
- Point Type
- Arrow
- Item
- Glass and Tile Drill Bit Set
- Shank Type
- Round
- For Workpiece Material
- Ceramic, Glass
- For Tool Type
- Drill/Driver
- Material
- Carbide
- Shell Material
- Carbide
Description
Glass and Tile Drill Bit Set, 1/4 in, Maximum Drilling Depth 2 in, Shank Diameter 5/32 in, Shank Length 1 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.