Glass & Tile Bit
- Mfr # 48-20-8985
- Zoro # G823354301
product price:Â
$
19.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Bright (Uncoated)
Material
Carbide
Maximum Drilling Depth
2 in
Shank Type
Round with Three Flats
For Tool Type
Drill/Driver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-20-8985
- Zoro #
- G823354301
- UPC #
- 45242277414
- Country of Origin
- Korea, Republic of
Dimensions
- Maximum Drilling Depth
- 2 in
- Overall Length
- 3 3/4 in
- Drill Bit Size
- 1/2 in
- Shank Diameter
- 1/4 in
- Shank Length
- 3 1/4 in
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
Details
- Finish
- Bright (Uncoated)
- Material
- Carbide
- Shank Type
- Round with Three Flats
- Item
- Glass and Tile Drill Bit Set
- For Tool Type
- Drill/Driver
- For Workpiece Material
- Ceramic, Glass
- Cutting Direction
- Right Hand
- Point Type
- Arrow
- Decimal Equivalent
- 0.5
- Shell Material
- Carbide
Description
Glass and Tile Drill Bit Set, 1/2 in, Maximum Drilling Depth 2 in, Shank Diameter 1/4 in, Shank Length 3 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.