Glass & Tile Bit
- Mfr # 48-20-8984
- Zoro # G523356698
product price:Â
$
16.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Bright (Uncoated)
Point Type
Arrow
For Tool Type
Drill/Driver
Overall Length
3 3/4 in
Shank Type
Round with Three Flats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-20-8984
- Zoro #
- G523356698
- UPC #
- 45242384457
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 3 3/4 in
- Maximum Drilling Depth
- 2 in
- Shank Diameter
- 7/32 in
- Shank Length
- 3 1/2 in
- Drill Bit Size
- 3/8 in
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
Details
- Finish
- Bright (Uncoated)
- Item
- Glass and Tile Drill Bit Set
- Point Type
- Arrow
- For Tool Type
- Drill/Driver
- Shank Type
- Round with Three Flats
- Decimal Equivalent
- 0.375
- Material
- Carbide
- Cutting Direction
- Right Hand
- For Workpiece Material
- Ceramic, Glass
- Shell Material
- Carbide
Description
Glass and Tile Drill Bit Set, 3/8 in, Maximum Drilling Depth 2 in, Shank Diameter 7/32 in, Shank Length 3 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.