Shop MILWAUKEE TOOL
See all product information
Create Account
Glass & Tile Bit
- Mfr # 48-20-8981
- Zoro # G523359361
product price:Â
$
9.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Bright (Uncoated)
Shank Diameter
1/8 in
Material
Carbide
Drill Bit Size
3/16 in
Decimal Equivalent
0.1875
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-20-8981
- Zoro #
- G523359361
- UPC #
- 45242820009
- Country of Origin
- Taiwan, Province of China
Dimensions
- Shank Diameter
- 1/8 in
- Drill Bit Size
- 3/16 in
- Shank Length
- 1 5/8 in
- Overall Length
- 2 in
- Maximum Drilling Depth
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Finish
- Bright (Uncoated)
- Material
- Carbide
- Decimal Equivalent
- 0.1875
- Cutting Direction
- Right Hand
- Shank Type
- Round
- Item
- Glass and Tile Drill Bit Set
- For Tool Type
- Drill/Driver
- For Workpiece Material
- Ceramic, Glass
- Point Type
- Arrow
- Shell Material
- Carbide
Description
Glass and Tile Drill Bit Set, 3/16 in, Maximum Drilling Depth 2 in, Shank Diameter 1/8 in, Shank Length 1 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.