Glass & Tile Bit
- Mfr # 48-20-8983
- Zoro # G523354946
product price:Â
$
13.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Workpiece Material
Ceramic, Glass
Overall Length
2 1/4 in
Drill Bit Size
5/16 in
Point Type
Arrow
Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-20-8983
- Zoro #
- G523354946
- UPC #
- 45242391998
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 2 1/4 in
- Drill Bit Size
- 5/16 in
- Maximum Drilling Depth
- 2 in
- Shank Diameter
- 3/16 in
- Shank Length
- 1 3/4 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Details
- For Workpiece Material
- Ceramic, Glass
- Point Type
- Arrow
- Item
- Glass and Tile Drill Bit Set
- Material
- Carbide
- Cutting Direction
- Right Hand
- For Tool Type
- Drill/Driver
- Decimal Equivalent
- 0.3125
- Finish
- Bright (Uncoated)
- Shank Type
- Round with Three Flats
- Shell Material
- Carbide
Description
Glass and Tile Drill Bit Set, 5/16 in, Maximum Drilling Depth 2 in, Shank Diameter 3/16 in, Shank Length 1 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.