Hammer Drill Kit, 1/2", 116.67 ft-lb
- Mfr # 2906-20, 48-11-1850
- Zoro # G516475016
product price:Â
$
447.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Blows per Minute
33,000 bpm
Tool Series
M18 FUEL(TM)
Battery Series
M18(TM) REDLITHIUM(TM)
Number of Clutch Settings
16
Battery Manufacturer Part Number
48-11-1850
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2906-20, 48-11-1850
- Zoro #
- G516475016
- UPC #
- 045242795918
- Country of Origin
- Multiple
Dimensions
- Chuck Size
- 1/2 in
Details
- Item
- Hammer Drill Kit
- Maximum Blows per Minute
- 33,000 bpm
- Tool Series
- M18 FUEL(TM)
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Number of Clutch Settings
- 16
- Battery Manufacturer Part Number
- 48-11-1850
- Maximum Working Torque
- 116.67 ft-lb
- Cordless Drill Class
- Compact
- Drilling Capacity in Wood
- 3 1/2 in
- Clutch Style
- Mechanical
- Brushless Motor
- Yes
- Green Environmental Attribute
- Product is Rechargeable
- Battery Chemistry
- Li-Ion
- Battery Platform
- M18(TM)
- Voltage
- 18V DC
- Safety Features
- Lock-On Switch
- Number of Batteries Included
- 1
- Number of Speed Settings
- 2
- Drilling Capacity in Concrete
- 1/2 in
- Number of Chargers Included
- 0
- Battery Capacity
- (1) 5.0 Ah
Description
Hammer Drill Kit, Voltage 18V DC, Cordless Drill Class Compact, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 3 1/2 in, Number of Speed Settings 2, Number of Clutch Settings 16, Maximum Working Torque 116.67 ft-lb, Maximum Blows per Minute 33,000 bpm, Brushless Motor Yes, Battery Capacity (1) 5.0 Ah, Battery Model Number 48-11-1850, Battery Series M18(TM) REDLITHIUM(TM), Charger Model Number Not Applicable, Clutch Style Mechanical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.