Knit Gloves, M, Blk, Rd Knit, Nylon, PR

  • Mfr # 48-22-8921E
  • Zoro # G125057177
product price: 
$
14.55
/pr

Key Features

Includes Reinforced Thumb Crotch
No
Base Coating Coverage
3/4
ANSI/ISEA Abrasion Level
2
Thickness
15 ga
Glove Coating Finish
Microfinish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-22-8921E
Zoro #
G125057177
UPC #
045242857333
Country of Origin
China
Includes Reinforced Thumb Crotch
No
Base Coating Coverage
3/4
ANSI/ISEA Abrasion Level
2
Glove Coating Finish
Microfinish
ANSI/ISEA Cut Level
A3
Gender
Unisex
Base Coating Material
Latex
Double-Dipped
Yes
Glove Features
Breathable
Knit Material
Nylon
Insulated
Yes
Cuff Color
Black, Red
Glove Coating Coverage
3/4
Glove Coating Material
Latex
Glove Lining Material
Acrylic Terry
EN 407 Contact Heat Level
Not Rated
EN 388 Rating
2442C
Glove Insulation Material
Acrylic Terry
Palm Type
Coated
Sold As
Pair
Standards
ANSI/ISEA 105-2016, EN 388: 2442C, EN 511: 02X
Reversible
No
Knit Material Color
Red
Item
Knit Gloves
Glove Insulation Weight
7 g
Hem Style
Finished

Dimensions

Thickness
15 ga
Glove Length
10.04 in
Size- Numeric
8
Size- Alpha
M

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic Terry, EN 407 Contact Heat Level Not Rated, Leather Palm Material Not Applicable, EN 388 Rating 2442C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.