Knit Gloves, S, Blk, Rd Knit, Nylon, PR

  • Mfr # 48-22-8920E
  • Zoro # G525057166
product price: 
$
14.55
/pr

Key Features

Thickness
15 ga
EN 407 Contact Heat Level
Not Rated
Reversible
No
Knit Material Color
Red
Sold As
Pair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-22-8920E
Zoro #
G525057166
UPC #
045242857326
Country of Origin
China
Item
Knit Gloves
EN 407 Contact Heat Level
Not Rated
Reversible
No
Knit Material Color
Red
Sold As
Pair
ANSI/ISEA Abrasion Level
2
Includes Reinforced Thumb Crotch
No
Insulated
Yes
ANSI/ISEA Cut Level
A3
Glove Features
Breathable
Knit Material
Nylon
Double-Dipped
Yes
Gender
Unisex
EN 388 Rating
2442C
Glove Insulation Weight
7 g
Glove Lining Material
Acrylic Terry
Glove Coating Coverage
3/4
Glove Coating Material
Latex
Hem Style
Finished
Palm Type
Coated
Base Coating Coverage
3/4
Glove Insulation Material
Acrylic Terry
Base Coating Material
Latex
Cuff Color
Black, Red
Glove Coating Finish
Microfinish
Standards
ANSI/ISEA 105-2016, EN 388: 2442C, EN 511: 02X

Dimensions

Thickness
15 ga
Glove Length
10.6 in
Size- Alpha
S
Size- Numeric
7

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic Terry, EN 407 Contact Heat Level Not Rated, Leather Palm Material Not Applicable, EN 388 Rating 2442C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.