KnitGloves, 2XL, Blk, Rd Knit, Nylon, PR

  • Mfr # 48-22-8924E
  • Zoro # G725057164
product price: 
$
14.55
/pr

Key Features

Gender
Unisex
Glove Lining Material
Acrylic Terry
Reversible
No
EN 407 Contact Heat Level
Not Rated
Base Coating Coverage
3/4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-22-8924E
Zoro #
G725057164
UPC #
045242857364
Country of Origin
China
Gender
Unisex
Glove Lining Material
Acrylic Terry
Reversible
No
EN 407 Contact Heat Level
Not Rated
Base Coating Coverage
3/4
Cuff Color
Black, Red
ANSI/ISEA Cut Level
A3
ANSI/ISEA Abrasion Level
2
Base Coating Material
Latex
Palm Type
Coated
Glove Features
Breathable
EN 388 Rating
2442C
Includes Reinforced Thumb Crotch
No
Glove Insulation Material
Acrylic Terry
Glove Coating Finish
Microfinish
Knit Material Color
Red
Item
Knit Gloves
Glove Coating Coverage
3/4
Hem Style
Finished
Glove Coating Material
Latex
Standards
ANSI/ISEA 105-2016, EN 388: 2442C, EN 511: 02X
Double-Dipped
Yes
Glove Insulation Weight
7 g
Sold As
Pair
Insulated
Yes
Knit Material
Nylon

Dimensions

Glove Length
11.8 in
Size- Alpha
2XL
Size- Numeric
11
Thickness
15 ga

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic Terry, EN 407 Contact Heat Level Not Rated, Leather Palm Material Not Applicable, EN 388 Rating 2442C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.