Knit Gloves, XL, Blk, Rd Knit, Nylon, PR

  • Mfr # 48-22-8923E
  • Zoro # G825057163
product price: 
$
14.55
/pr

Key Features

EN 407 Contact Heat Level
Not Rated
ANSI/ISEA Abrasion Level
2
EN 388 Rating
2442C
Knit Material Color
Red
Insulated
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-22-8923E
Zoro #
G825057163
UPC #
045242857357
Country of Origin
China
EN 407 Contact Heat Level
Not Rated
ANSI/ISEA Abrasion Level
2
EN 388 Rating
2442C
Knit Material Color
Red
Insulated
Yes
Glove Insulation Weight
7 g
Gender
Unisex
Double-Dipped
Yes
Palm Type
Coated
Cuff Color
Black, Red
Sold As
Pair
Glove Insulation Material
Acrylic Terry
Base Coating Material
Latex
Reversible
No
Base Coating Coverage
3/4
Glove Coating Finish
Microfinish
Glove Coating Material
Latex
Hem Style
Finished
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Acrylic Terry
ANSI/ISEA Cut Level
A3
Knit Material
Nylon
Glove Coating Coverage
3/4
Glove Features
Breathable
Standards
ANSI/ISEA 105-2016, EN 388: 2442C, EN 511: 02X
Item
Knit Gloves

Dimensions

Size- Alpha
XL
Glove Length
11.6 in
Size- Numeric
10
Thickness
15 ga

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic Terry, EN 407 Contact Heat Level Not Rated, Leather Palm Material Not Applicable, EN 388 Rating 2442C

Ratings & reviews