M12 Cordless Press Tool Kit, Various Materials Pipe, 12 V DC

  • Mfr # 2473-22, 2429-20
  • Zoro # G600719859
product price: 
$
2,697.11
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Material Type
Various Materials
Cycle Time
5 sec
Series
M12
Voltage
12 V DC
Short Throw/Long Throw
Short Throw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2473-22, 2429-20
Zoro #
G600719859
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Length
12 39/64 in
Overall Length
12.6094 in
Minimum Compatible Pipe Size
1/2 in
Maximum Compatible Pipe Size
1 1/4 in
Wire Rope Length
12.6094 in
Length
12.6094 in
For Pipe Size - Maximum
1 1/4 in
For Pipe Size - Minimum
1/2 in
Fits Chest Size
In-Line Design for One-Handed Presses, Interchangeable Jaws, Press Indicator Provides Visual Assurance of Quality Connection

Details

Compatible Material Type
Various Materials
Cycle Time
5 sec
Series
M12
Voltage
12 V DC
Item
Cordless Press Tool Kit
Short Throw/Long Throw
Short Throw
Battery Capacity
1.5 Ah
Use With Pipe/Tubing Material
Various Materials
Brushless Motor
No
Approximate Cycle Time
5 sec
Includes
(2) M12(TM) REDLITHIUM(TM) Battery (48-11-2401) 2XKZ6, Hard Carrying Case, M12(TM) 1 in Jaw (49-16-2452) 53AY91, M12(TM) 1/2 in Jaw (49-16-2450) 53AY89, M12(TM) 3/4 in Jaw (49-16-2451) 53AY90, M12(TM) Lithium-ion Battery Charger (48-59-2401) 2XKZ7, Portable Band Saw
Pre-Press Battery Check
Yes
Battery Included
2XKZ6
Press Tool Jaw/Pipe Capacity
1/2 in to 1 1/4 in
Included Charger
2XKZ7
Charger Replacement
2XKZ7
Tool Weight
3.8 lb
Cordless Tool Battery Type
Li-Ion
Features
In-Line Design for One-Handed Presses, Interchangeable Jaws, Press Indicator Provides Visual Assurance of Quality Connection
Crimping Force
2.7 ton
Auto-Cycle
Yes
Battery Pack Replacement
2XKZ6
Green Environmental Attribute
Product is Rechargeable
Calibration Interval
32,000 Cycles
Throw Type
Short Throw
Service Cycle Interval
32,000 Cycles
Included Charger Part Number
2XKZ7
Bare Tool / Battery Included
Battery Included
Included Battery Part Number
2XKZ6
Includes Battery
Battery Included
Cordless Tool Kit Contents
(1) Charger, (2) Bare Tools, (2) Battery Packs, (3) Jaws
Jaws Fitting Type
ProPress
Tool Series
FORCE LOGIC
For Workpiece Material
Black Iron, Copper, PEX, Stainless Steel
Battery Manufacturing Model Number
48-11-2401
Charger Manufacturer Part Number
48-59-2401
Includes Jaws
Jaws Included
Product Type
Cordless Press Tool Kit
Battery Chemistry
Li-Ion

Description

Cordless Press Tool Kit, Crimping Force 2.7 ton, Cordless Tool Kit Contents (1) Charger, (2) Bare Tools, (2) Battery Packs, (3) Jaws, Tool Series FORCE LOGIC, Voltage 12 V DC, Bare Tool / Battery Included Battery Included, Battery Platform Not Applicable, Compatible Material Type Various Materials, Tool Weight 3.8 lb, Auto-Cycle Yes, Battery Capacity 1.5 Ah, Compatible Battery Grainger Part Number 2XKZ6, Compatible Charger Grainger Part Number 2XKZ7

Ratings & reviews