Shop MILWAUKEE TOOL

M12 XC4.0 Batt 2PK + M12 FUEL Hex Driver

  • Mfr # 48-11-2442, 3453-20
  • Zoro # G323944132

product price: 
$
446.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

No Load Speed
3,600 RPM
Tool Weight
1.6 lb
Impact Rated
Impact Rated
7 Combo Product Type
Batteries, Impact Driver
Number of Batteries Included
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-11-2442, 3453-20
Zoro #
G323944132
UPC #
045242638888
Country of Origin
Multiple

Dimensions

Overall Length
5 in
Drive Size
1/4 in
Wire Rope Length
5 in
Length
5 in
Fits Chest Size
4-Mode Drive Control with Dedicated Self Tapping Screw Mode, Compatible with All M12(TM) Batteries and Chargers, Compatible with Milwaukee Accessory Bit Holder 49-16-3697, Fastest Subcompact Impact Driver, Maximum Workspace Visibility, Most Compact, Part of the M12 System Featuring Over 125+ Tools, Powerstate(TM) Brushless Motor, Redlink Plus(TM) Intelligence Provides the Ability to Drive More Fasteners Back to Back, Single Handed Bit Insertion for Ease of Use, Tri-LED Illuminates Workspace, Up to 3,600 RPMs in Mode 3

Details

Item
Impact Driver Kit
No Load Speed
3,600 RPM
Tool Weight
1.6 lb
Impact Rated
Impact Rated
7 Combo Product Type
Batteries, Impact Driver
Number of Batteries Included
2
Number of Speed Settings
4
Includes Battery
Battery Included
Battery Manufacturing Model Number
48-11-2442
Speed - Maximum
3,600 RPM
Tool Series
M12 FUEL(TM)
Impacts per Minute
4,000 ipm
Number of Chargers Included
0
Battery Series
M12(TM) REDLITHIUM(TM)
Battery Capacity
(2) 4.0 Ah
Power Source
Cordless
Features
4-Mode Drive Control with Dedicated Self Tapping Screw Mode, Compatible with All M12(TM) Batteries and Chargers, Compatible with Milwaukee Accessory Bit Holder 49-16-3697, Fastest Subcompact Impact Driver, Maximum Workspace Visibility, Most Compact, Part of the M12 System Featuring Over 125+ Tools, Powerstate(TM) Brushless Motor, Redlink Plus(TM) Intelligence Provides the Ability to Drive More Fasteners Back to Back, Single Handed Bit Insertion for Ease of Use, Tri-LED Illuminates Workspace, Up to 3,600 RPMs in Mode 3
Battery Chemistry
Li-Ion
Torque - Maximum
1,500 in-lb
Includes
(1) Bare Tool, (2) Batteries
Drive Shape
Hex
7 Combo Manufacturing Model Number
48-11-2442, 3453-20
Voltage
12 V DC
Motor Type
Brushless
Product Type
Impact Driver
Battery Platform
M12(TM)
Handle Type
Pistol Grip
Built-In Light Type
Individual Light(s)
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Driver Kit, Chuck Size Not Applicable, Voltage 12 V DC, Handle Type Pistol Grip, Battery Capacity (2) 4.0 Ah

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.