M18 600 MCM Crimper + Cable Stripper Kit
- Mfr # 2679-350AL, 2935CU-21S
- Zoro # G023944159
product price:Â
$
5,838.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Chargers Included
2
Tool Series
M18(TM)
All Product Types Included
Cable Stripper, Crimping Tool
Includes Case
Case Included
Battery Manufacturing Model Number
48-11-1815, 48-11-1820
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2679-350AL, 2935CU-21S
- Zoro #
- G023944159
- UPC #
- 045242523993
- Country of Origin
- China
- Item
- Cordless Combination Kit
- Number of Chargers Included
- 2
- Tool Series
- M18(TM)
- All Product Types Included
- Cable Stripper, Crimping Tool
- Includes Case
- Case Included
- Battery Manufacturing Model Number
- 48-11-1815, 48-11-1820
- Battery Platform
- M18(TM)
- Number of Batteries Included
- 3
- Battery Chemistry
- Li-Ion
- Other Tools and Accessories Included
- Cable Stripper, Crimping Tool
- Charger Manufacturing Model Number
- 48-59-1812
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Other Tool and Accessory Manufacturing Model Number
- 2679-350A, 2935CU-21S
- Includes Battery
- Battery Included
- Wireless Tracking System
- ONE-KEY(TM)
- Voltage
- 18 V DC
- Battery Capacity
- (1) 1.5 Ah, (2) 2.0 Ah
- Number of Tools
- 2
- Motor Type
- Brushed
- Power Source
- Cordless
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Cordless Combination Kit, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 1.5 Ah, (2) 2.0 Ah, Number of Batteries Included 3, Battery Series M18(TM) REDLITHIUM(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.