M18 600 MCM Crimper + Cable Stripper Kit
- Mfr # 2679-600CU, 2935AL-21
- Zoro # G923944136
product price:Â
$
5,902.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Platform
M18(TM)
Battery Chemistry
Li-Ion
Includes Case
Case Included
Voltage
18 V DC
Battery Capacity
(1) 1.5 Ah, (2) 2.0 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2679-600CU, 2935AL-21
- Zoro #
- G923944136
- UPC #
- 045242524006
- Country of Origin
- China
- Battery Platform
- M18(TM)
- Battery Chemistry
- Li-Ion
- Includes Case
- Case Included
- Voltage
- 18 V DC
- Battery Capacity
- (1) 1.5 Ah, (2) 2.0 Ah
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Charger Manufacturing Model Number
- 48-59-1812
- Number of Batteries Included
- 3
- Motor Type
- Brushed
- Battery Manufacturing Model Number
- 48-11-1815, 48-11-1820
- Item
- Cordless Combination Kit
- All Product Types Included
- Cable Stripper, Crimping Tool
- Includes Battery
- Battery Included
- Other Tools and Accessories Included
- Cable Stripper, Crimping Tool
- Number of Chargers Included
- 2
- Other Tool and Accessory Manufacturing Model Number
- 2679-600C, 2935AL-21
- Tool Series
- M18(TM)
- Power Source
- Cordless
- Wireless Tracking System
- ONE-KEY(TM)
- Number of Tools
- 2
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Cordless Combination Kit, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 1.5 Ah, (2) 2.0 Ah, Number of Batteries Included 3, Battery Series M18(TM) REDLITHIUM(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.