M18 Cut Out Tool + M18 CP2.0 Battery

  • Mfr # 2627-20, 48-11-1820
  • Zoro # G507968985
product price: 
$
271.80
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18V DC
Tool Weight
1.8 lb
Includes
Bare Tool, Battery
Handle Type
Body Grip
Tool Length
8 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2627-20, 48-11-1820
Zoro #
G507968985
UPC #
045242475384
Country of Origin
Multiple

Dimensions

Tool Length
8 7/8 in
Collet Size
1/8 in, 1/4 in
Adjustable Depth Guide
Yes
Cutting Depth
1 in
Fits Chest Size
LED Light, Tool Free Depth Adjustment, Vento on Top of Tool

Details

Item
Cut-Out Tool Kit
Voltage
18V DC
Tool Weight
1.8 lb
Includes
Bare Tool, Battery
Handle Type
Body Grip
Features
LED Light, Tool Free Depth Adjustment, Vento on Top of Tool
Charger Model
23Y581
Built-In Light
Yes
Standards
UL Listed
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Battery Model No.
38D765
Number of Batteries Included
1
Max. Speed
28,000 RPM
Brushless Motor
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Series
M18
Power Source
Cordless
Charger Included
No
Lock-On Switch
Yes
Number of Speed Settings
1
Accessory Free Tool Change
Yes
Spindle Lock
No
Case Included
No
Battery Capacity
2.0 Ah
Dust Sealed Switch
No
Shop By
Hot Buys
Tool Series
M18(TM)
Battery Manufacturer Part Number
48-11-1820
Battery Platform
M18(TM)
Number of Chargers Included
0
Maximum Speed
28,000 RPM
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cut-Out Tool Kit, Voltage 18V DC, Max. Speed 28,000 RPM, Collet Size 1/8 in, 1/4 in, Adjustable Depth Guide Yes, Brushless Motor Yes, Battery Capacity 2.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cutting Depth 1 in, Accessory Free Tool Change Yes, Safety Features Not Applicable, Spindle Lock No, Built-In Light Yes, Features LED Light, Tool Free Depth Adjustment, Vento on Top of Tool, Dust Management Not Applicable, Dust Sealed Switch No, Handle Type Body Grip

Ratings & reviews