Shop MILWAUKEE TOOL
See all product information
M18 Dual Bay Simultaneous Super Charger with Forge 12 Ah XC12.0 Battery Bundle
Mfr # 48-11-1813+48-59-1815
Zoro # G715371966
product price:Â $947.99
/pk 2, $474.00/ea
Free Shipping & Returns
Key Features
Voltage
18 V
Material
Lithium-Ion
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 48-11-1813+48-59-1815
- Zoro #
- G715371966
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 18 V
- Material
- Lithium-Ion
Description
M18 Dual Bay Simultaneous Super Charger with 12 Ah XC12.0 Battery Bundle The Milwaukee M18 Redlithium Forge HD12.0 battery pack delivers 50 percent more power than the high output 12.0, high speed cooling for less downtime in high demand applications, 35 minute supercharge to 80 percent, and the longest life vs Redlithium batteries. Redlithium forge are Milwaukee's most powerful, fastest charging, and longest life batteries. The M18 Redlithium Forge HD 12.0 delivers 12 amp hours of runtime with 50 percent more power than the high output 12.0, providing optimal power and runtime for demanding applications. The M18 Redlithium Forge HD12.0 is cool cycle capable. Cool cycle active cooling system provides high speed cooling for less downtime. Patented ingress coating provides increased protection to maximize active cooling through an upgraded venting design. The high speed cooling feature works with M18 chargers that have cool cycle capability. When paired with the M18 dual bay simultaneous super charger, this battery charges in just 35 minutes to 80 percent, getting you back to work faster than ever before. This lithium ion battery has the longest life, the most recharges, and the best performance over the life of the battery. It is also designed with resistant housing for increased protection against exposure to common oils, greases, and solvents. Built in Redlink intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy duty situations. Fully compatible with 250+ M18 solutions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.