M18 FUEL 3/8 " CPIW + MM Socket Set
- Mfr # 2854-22R, 49-66-6801
- Zoro # G022964691
product price:Â
$
800.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Capacity
(2) 5.0 Ah
Drive Type
Standard
Motor Type
Brushless
Breakaway Torque
250 ft-lb
Retainer Type
Friction Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2854-22R, 49-66-6801
- Zoro #
- G022964691
- UPC #
- 045242778874
- Country of Origin
- Multiple
- Item
- Impact Wrench Kit
- Battery Capacity
- (2) 5.0 Ah
- Drive Type
- Standard
- Motor Type
- Brushless
- Breakaway Torque
- 250 ft-lb
- Retainer Type
- Friction Ring
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Handle Type
- Pistol Grip
- Power Source
- Cordless
- Number of Batteries Included
- 2
- 7 Combo Product Type
- Socket Set
- Voltage
- 18 V DC
- Number of Chargers Included
- 1
- Battery Platform
- M18(TM)
- Drive Shape
- Square
- Battery Chemistry
- Li-Ion
- Anvil Style
- Standard
- Torque - Maximum
- 250 ft-lb
- Fastening Torque
- 250 ft-lb
- No Load Speed
- 800 RPM, 1,650 RPM, 2,400 RPM
- Tool Series
- M18 FUEL(TM)
Dimensions
- Drive Size
- 3/8 in
- Head Width
- 2 1/2 in
- Overall Length
- 4 13/16 in
- Length
- 4 13/16 in
Description
Impact Wrench Kit, Drive Size 3/8 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.