M12 FUEL Impact Wrench + M12 Flood Light
- Mfr # 2563-22, 2367-20
- Zoro # G822963191
product price:Â
$
684.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Chargers Included
1
Number of Batteries Included
2
Battery Platform
M12(TM)
Motor Type
Brushless
Torque - Maximum
6,600 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2563-22, 2367-20
- Zoro #
- G822963191
- UPC #
- 045242804597
- Country of Origin
- China
Dimensions
- Overall Length
- 4 7/8 in
- Drive Size
- 1/2 in
- Length
- 4 7/8 in
Details
- Item
- Impact Wrench Kit
- Number of Chargers Included
- 1
- Number of Batteries Included
- 2
- Battery Platform
- M12(TM)
- Motor Type
- Brushless
- Torque - Maximum
- 6,600 in-lb
- Fastening Torque
- 400 ft-lb
- Battery Chemistry
- Li-Ion
- No Load Speed
- 3,000 RPM
- 7 Combo Product Type
- Flood Light
- Voltage
- 12 V DC
- Drive Shape
- Square
- Drive Type
- Standard
- Power Source
- Cordless
- Handle Type
- Pistol Grip
- Retainer Type
- Friction Ring
- Battery Series
- M12(TM) REDLITHIUM(TM)
- Anvil Style
- Standard
- Tool Series
- M12 FUEL(TM)
- Battery Capacity
- (1) 2.5 Ah, (1) 5.0 Ah
- Breakaway Torque
- 550 ft-lb
Description
Impact Wrench Kit, Drive Size 1/2 in, Voltage 12 V DC, Handle Type Pistol Grip, Battery Capacity (1) 2.5 Ah, (1) 5.0 Ah
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.