Shop MILWAUKEE TOOL

M18 FUEL 1/2 " CPIW + SAE Socket Set

  • Mfr # 2855P-22R, 49-66-6802
  • Zoro # G522963538

product price: 
$
857.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Anvil Style
Standard
Motor Type
Brushless
Torque - Maximum
250 ft-lb
Drive Size
1/2 in
Handle Type
Pistol Grip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2855P-22R, 49-66-6802
Zoro #
G522963538
UPC #
045242778959
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Head Width
2 1/2 in
Overall Length
4 7/8 in
Length
4 7/8 in

Details

Item
Impact Wrench Kit
Anvil Style
Standard
Motor Type
Brushless
Torque - Maximum
250 ft-lb
Handle Type
Pistol Grip
Tool Series
M18 FUEL(TM)
Battery Capacity
(2) 5.0 Ah
Drive Type
Standard
Retainer Type
Pin Detent
No Load Speed
800 RPM, 1,650 RPM, 2,400 RPM
Number of Batteries Included
2
Battery Series
M18(TM) REDLITHIUM(TM)
Battery Chemistry
Li-Ion
Number of Chargers Included
1
Power Source
Cordless
Battery Platform
M18(TM)
Drive Shape
Square
Breakaway Torque
250 ft-lb
7 Combo Product Type
Socket Set
Fastening Torque
250 ft-lb
Voltage
18 V DC

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.