M18 FUEL 1" HTIW w/ONE-KEY Kit + Radio

  • Mfr # 2868-22HD, 2956-20
  • Zoro # G422963720
product price: 
$
2,554.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Fastening Torque
1,900 ft-lb
Number of Batteries Included
2
Torque - Maximum
2,000 ft-lb
Anvil Style
Standard
Handle Type
D-Handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2868-22HD, 2956-20
Zoro #
G422963720
UPC #
045242536580
Country of Origin
Viet Nam

Dimensions

Drive Size
1 in
Overall Length
18 in
Wire Rope Length
18 in
Length
18 in

Details

Fastening Torque
1,900 ft-lb
Number of Batteries Included
2
Torque - Maximum
2,000 ft-lb
Anvil Style
Standard
Handle Type
D-Handle
Item
Impact Wrench Kit
Battery Series
M18(TM) REDLITHIUM(TM)
Motor Type
Brushless
Voltage
18 V DC
Battery Chemistry
Li-Ion
7 Combo Product Type
Socket Set
Power Source
Cordless
Drive Type
Standard
Drive Shape
Square
No Load Speed
1,200 RPM
Retainer Type
Friction Ring, Through Hole
Number of Chargers Included
1
Tool Series
M18 FUEL(TM)
Breakaway Torque
2,000 ft-lb
Battery Capacity
(2) 12.0 Ah
Battery Platform
M18(TM)
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench Kit, Drive Size 1 in, Voltage 18 V DC, Handle Type D-Handle, Battery Capacity (2) 12.0 Ah

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.