M18 FUEL 1/2 " CPIW + MM Socket Set

  • Mfr # 2855-22R, 49-66-6803
  • Zoro # G922962858
product price: 
$
857.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Capacity
(2) 5.0 Ah
Number of Chargers Included
1
Battery Chemistry
Li-Ion
Drive Size
1/2 in
Motor Type
Brushless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2855-22R, 49-66-6803
Zoro #
G922962858
UPC #
045242778935
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Head Width
2 1/2 in
Overall Length
4 7/8 in
Length
4 7/8 in

Details

Item
Impact Wrench Kit
Battery Capacity
(2) 5.0 Ah
Number of Chargers Included
1
Battery Chemistry
Li-Ion
Motor Type
Brushless
Retainer Type
Friction Ring
Tool Series
M18 FUEL(TM)
Fastening Torque
250 ft-lb
Number of Batteries Included
2
Voltage
18 V DC
Battery Series
M18(TM) REDLITHIUM(TM)
Anvil Style
Standard
Battery Platform
M18(TM)
Power Source
Cordless
Handle Type
Pistol Grip
Breakaway Torque
250 ft-lb
Drive Shape
Square
7 Combo Product Type
Socket Set
No Load Speed
800 RPM, 1,650 RPM, 2,400 RPM
Drive Type
Standard
Torque - Maximum
250 ft-lb

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah

Ratings & reviews