Shop MILWAUKEE TOOL

M18 FUEL 3/8 " CPIW + SAE Socket Set

  • Mfr # 2854-22R, 49-66-6800
  • Zoro # G122962771

product price: 
$
800.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Chargers Included
1
No Load Speed
800 RPM, 1,650 RPM, 2,400 RPM
Tool Series
M18 FUEL(TM)
Battery Series
M18(TM) REDLITHIUM(TM)
Retainer Type
Friction Ring
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2854-22R, 49-66-6800
Zoro #
G122962771
UPC #
045242778874
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
4 13/16 in
Head Width
2 1/2 in
Length
4 13/16 in

Details

Item
Impact Wrench Kit
Number of Chargers Included
1
No Load Speed
800 RPM, 1,650 RPM, 2,400 RPM
Tool Series
M18 FUEL(TM)
Battery Series
M18(TM) REDLITHIUM(TM)
Retainer Type
Friction Ring
Drive Type
Standard
Battery Platform
M18(TM)
Breakaway Torque
250 ft-lb
Torque - Maximum
250 ft-lb
Battery Chemistry
Li-Ion
Motor Type
Brushless
Battery Capacity
(2) 5.0 Ah
Handle Type
Pistol Grip
Power Source
Cordless
Number of Batteries Included
2
Fastening Torque
250 ft-lb
Voltage
18 V DC
7 Combo Product Type
Socket Set
Anvil Style
Standard
Drive Shape
Square

Description

Impact Wrench Kit, Drive Size 3/8 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.