M18 FUEL 3/8 " MTIW + MM Socket Set

  • Mfr # 2960-22R, 49-66-6801
  • Zoro # G722962652
product price: 
$
820.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Chemistry
Li-Ion
Breakaway Torque
600 ft-lb
Overall Length
6 in
Number of Batteries Included
2
Number of Chargers Included
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2960-22R, 49-66-6801
Zoro #
G722962652
UPC #
045242778997
Country of Origin
Multiple

Dimensions

Overall Length
6 in
Drive Size
3/8 in
Head Width
2 3/4 in
Length
6 in

Details

Item
Impact Wrench Kit
Battery Chemistry
Li-Ion
Breakaway Torque
600 ft-lb
Number of Batteries Included
2
Number of Chargers Included
1
Voltage
18 V DC
Drive Shape
Square
Fastening Torque
550 ft-lb
Drive Type
Standard
No Load Speed
1,250 RPM, 1,950 RPM, 2,575 RPM
7 Combo Product Type
Socket Set
Handle Type
Pistol Grip
Battery Series
M18(TM) REDLITHIUM(TM)
Anvil Style
Standard
Torque - Maximum
600 ft-lb
Retainer Type
Friction Ring
Battery Platform
M18(TM)
Motor Type
Brushless
Power Source
Cordless
Battery Capacity
(2) 5.0 Ah
Tool Series
M18 FUEL(TM)

Description

Impact Wrench Kit, Drive Size 3/8 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah

Ratings & reviews