M18 FUEL 1/2 " CPIW + SAE Socket Set

  • Mfr # 2855-22R, 49-66-6802
  • Zoro # G722962010
product price: 
$
857.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Anvil Style
Standard
Motor Type
Brushless
Handle Type
Pistol Grip
Retainer Type
Friction Ring
Battery Platform
M18(TM)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2855-22R, 49-66-6802
Zoro #
G722962010
UPC #
045242778935
Country of Origin
Multiple

Dimensions

Head Width
2 1/2 in
Drive Size
1/2 in
Overall Length
4 7/8 in
Length
4 7/8 in

Details

Item
Impact Wrench Kit
Anvil Style
Standard
Motor Type
Brushless
Handle Type
Pistol Grip
Retainer Type
Friction Ring
Battery Platform
M18(TM)
Breakaway Torque
250 ft-lb
Battery Capacity
(2) 5.0 Ah
No Load Speed
800 RPM, 1,650 RPM, 2,400 RPM
Drive Type
Standard
Battery Series
M18(TM) REDLITHIUM(TM)
Torque - Maximum
250 ft-lb
Battery Chemistry
Li-Ion
Voltage
18 V DC
Fastening Torque
250 ft-lb
7 Combo Product Type
Socket Set
Drive Shape
Square
Number of Chargers Included
1
Number of Batteries Included
2
Power Source
Cordless
Tool Series
M18 FUEL(TM)

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah

Ratings & reviews