Shop MILWAUKEE TOOL

M18 FUEL 1/2" HTIW + SAE Socket Set

  • Mfr # 2967-22, 49-66-6802
  • Zoro # G922961851

product price: 
$
906.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Breakaway Torque
1,600 ft-lb
Handle Type
Pistol Grip
Voltage
18 V DC
Battery Series
M18(TM) REDLITHIUM(TM)
Drive Size
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2967-22, 49-66-6802
Zoro #
G922961851
UPC #
045242601561
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
7 5/8 in
Head Width
3 1/8 in
Length
7 5/8 in

Details

Item
Impact Wrench Kit
Breakaway Torque
1,600 ft-lb
Handle Type
Pistol Grip
Voltage
18 V DC
Battery Series
M18(TM) REDLITHIUM(TM)
Battery Platform
M18(TM)
Tool Series
M18 FUEL(TM)
Torque - Maximum
1,500 ft-lb
Drive Type
Standard
Number of Batteries Included
2
7 Combo Product Type
Socket Set
No Load Speed
2,000 RPM
Fastening Torque
1,200 ft-lb
Power Source
Cordless
Number of Chargers Included
1
Drive Shape
Square
Battery Chemistry
Li-Ion
Retainer Type
Friction Ring
Anvil Style
Standard
Motor Type
Brushless
Battery Capacity
(2) 5.0 Ah

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.