M18 FUEL 1" HTIW w/ONE-KEY Kit + M18 Fan
- Mfr # 2869-22HD, 0821-20
- Zoro # G822964525
product price:Â
$
2,494.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
23 1/4 in
Battery Platform
M18(TM)
No Load Speed
1,200 RPM
Voltage
18 V DC
Drive Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2869-22HD, 0821-20
- Zoro #
- G822964525
- UPC #
- 045242536597
- Country of Origin
- Multiple
- Item
- Impact Wrench Kit
- Battery Platform
- M18(TM)
- No Load Speed
- 1,200 RPM
- Voltage
- 18 V DC
- Drive Shape
- Square
- Number of Batteries Included
- 2
- Torque - Maximum
- 2,000 ft-lb
- Battery Capacity
- (2) 12.0 Ah
- Breakaway Torque
- 2,000 ft-lb
- 7 Combo Product Type
- Fan
- Power Source
- Cordless
- Battery Chemistry
- Li-Ion
- Fastening Torque
- 1,900 ft-lb
- Handle Type
- D-Handle
- Drive Type
- Standard
- Number of Chargers Included
- 1
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Motor Type
- Brushless
- Retainer Type
- Friction Ring
- Wireless Tracking System
- ONE-KEY(TM)
- Anvil Style
- Extended
- Tool Series
- M18 FUEL(TM)
Dimensions
- Overall Length
- 23 1/4 in
- Drive Size
- 1 in
- Length
- 23 1/4 in
Description
Impact Wrench Kit, Drive Size 1 in, Voltage 18 V DC, Handle Type D-Handle, Battery Capacity (2) 12.0 Ah
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.