M18 FUEL 1/2" Hammer Drill/Driver Kit + HOLE DOZER Gen-Purpose Hole Saw Kit 9PC + M18 XC5.0 Battery
Mfr # 2904-22, 48-11-1850, 49-22-4006
Zoro # G309947218
product price:Â $600.63
/ea
Free Shipping & Returns
Key Features
Voltage
18V DC
Blows per Minute
0 to 33,000
Chuck Size
1/2 in
Brushless Motor
Yes
Includes
(1) Hole Saw Kit-10PC, (1) M18 and M12 Multi-Voltage Charger, (3) M18 REDLITHIUM XC5.0 Battery Packs, Belt Clip, Carrying Case, Side Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2904-22, 48-11-1850, 49-22-4006
Zoro #
G309947218
UPC #
045242637737
Country of Origin
Multiple
Dimensions
Chuck Size
1/2 in
Overall Height
8 1/2 in
Overall Width
2 3/8 in
Description
Hammer Drill Kit, Voltage 18V DC, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 4 in, Number of Speed Settings 2, Number of Clutch Settings 16, Maximum Working Torque 116.67 ft-lb, Blows per Minute 0 to 33,000, Maximum Blows per Minute 33,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (1) Hole Saw Kit, (3) Batteries, Battery Capacity (3) 5.0 Ah
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.