Shop MILWAUKEE TOOL

M18 FUEL Hydraulic Driver + FORGE XC8.0

  • Mfr # 2761-20, 48-59-1881
  • Zoro # G622586781

product price: 
$
919.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Housing Material
Rubber Overmold
Battery Platform
M18(TM)
Reversible
Reversible
Battery Manufacturing Model Number
48-11-1881
Tool Series
M18 FUEL(TM)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2761-20, 48-59-1881
Zoro #
G622586781
UPC #
045242602209
Country of Origin
Multiple

Dimensions

Overall Height
7 3/4 in
Chuck Size
1/4 in
Drive Size
1/4 in
Overall Width
2 7/16 in
For Screw Diameter - Maximum
5 in
Overall Length
4 5/16 in
Wire Rope Length
4 5/16 in
Length
4 5/16 in
Fits Chest Size
Tri-LED Lighting

Details

Housing Material
Rubber Overmold
Battery Platform
M18(TM)
Reversible
Reversible
Battery Manufacturing Model Number
48-11-1881
Tool Series
M18 FUEL(TM)
Handle Material
Rubber Overmold
Power Source
Cordless
Motor Type
Brushless
Drive Configuration
Hex
7 Combo Manufacturing Model Number
2761-20, 48-59-1881
Charger Manufacturing Model Number
48-59-1808
Speed - Maximum
3,200 RPM
Wireless Tool Tracking
No
Impact Rated
Impact Rated
Speed Control
Variable
Includes
Belt Clip
Clutch Style
1/4 in Hex Quick Change
Drive Shape
Hex
Built-In Light Type
Individual Light(s)
Tool Weight
2.4 lb
Features
Tri-LED Lighting
Battery Chemistry
Li-Ion
Battery Capacity
(1) 8.0 Ah
Product Type
Impact Driver Kit
Chuck Shape
Hex
Throttle Type
Variable-Speed Trigger
No Load Speed
3,200 RPM
Number of Speed Settings
3
Torque - Maximum
1,000 in-lb
Number of Chargers Included
1
Voltage
18 V DC
Bearing Design
Ball
Impacts per Minute
6,300 ipm
Item
Impact Driver Kit
Handle Type
Pistol Grip
Number of Batteries Included
1
Battery Series
M18(TM) REDLITHIUM(TM) FORGE(TM)
Includes Battery
Battery Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Driver Kit, Chuck Size 1/4 in, Voltage 18 V DC, Clutch Style 1/4 in Hex Quick Change, Handle Type Pistol Grip, Battery Capacity (1) 8.0 Ah, Features Tri-LED Lighting, Tool Weight 2.4 lb, Includes Belt Clip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.