M18 PACKOUT Sub Compact Press Tool Kit, For 3/8 in to 1 in PEX, Copper Ring PEX Pipe, 18 V DC

  • Mfr # 2674-22P, 48-22-8432

  • Zoro # G915917414


product price: $870.11
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
PEX, Copper Ring PEX
Compatible Pipe Size
3/8 in to 1 in
Cycle Time
3 sec
Series
M18 PACKOUT
Voltage
18 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2674-22P, 48-22-8432
Zoro #
G915917414
UPC #
045242354344
Country of Origin
Multiple

Dimensions

Compatible Pipe Size
3/8 in to 1 in
Maximum Compatible Tube Size - PEX
1 in
Overall Width
3.8 in
Maximum Compatible Pipe Size
1 in
Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
1 in
Overall Height
3 in
Overall Length
13.5 in
Minimum Compatible Tube Size - PEX
3/8 in
Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
3/8 in
Minimum Compatible Pipe Size
1/2 in
Manufacturer Warranty Length
2 yr Jaw Warranty, 3 yr Battery, 5 yr Tool

Details

Compatible Material Type
PEX, Copper Ring PEX
Cycle Time
3 sec
Series
M18 PACKOUT
Voltage
18 V DC
Press Tool Type
Sub Compact
Item
Press Tool Kit
Features
Designed for One-Handed Use, Green LED Indicator Shows Complete Press Cycle, Optimized for Residential Installs, Spring Loaded Jaw Grips Ring for Precise Alignment; Auto-Cycles, Pre-press Battery Check
Includes
(2) REDLITHIUM CP2.0 Battery Packs (48-11-1820), 1 in Viega PureFlow Jaws, 1/2 in Viega PureFlow Jaws, 3/4 in Viega PureFlow Jaws, Carrying Case, Multi-Voltage Charger (48-11-1820), PACKOUT(TM) Organizer, Charger (48-59-1812)
Auto-Cycle
Yes
Tool Weight
4.8 lb
Pre-Press Battery Check
Yes
Handle Type
Inline
Includes Charger
Yes
Included Battery Part Number
38D765
Throw Type
Short Throw
Grip Style
Spring Loaded Jaw Grip
Charger Model Number
23Y581
Number of Batteries Included
2
Jaws Included
PureFlow 1/2 in, 3/4 in, 1 in
Pressing Capacities
Up to 1 in PEX
Battery Platform
M18(TM) REDLITHIUM(TM)
Standards
cULus Listed
Tool Series
M18(TM)
Included Charger Part Number
23Y581
Service Cycle Interval
No Calibration Interval
Compatible Battery Brand
Milwaukee(R)
Bare Tool / Battery Included
Battery Included

Description

Press Tool Kit, Jaws Included PureFlow 1/2 in, 3/4 in, 1 in, Handle Type Inline, Cordless Tool Kit Contents (1) Charger, (1) PACKOUT(TM) Organizer, (2) Batteries, Tool Series M18(TM), Voltage 18 V DC, Press Tool Type Sub Compact, Bare Tool / Battery Included Battery Included, Compatible Battery Brand Milwaukee(R), Battery Platform M18(TM) REDLITHIUM(TM), Compatible Material Type PEX, Maximum Compatible Tube Size - PEX 1 in, Minimum Compatible Tube Size - PEX 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.