Shop MILWAUKEE TOOL

Nail Gun Kit, 18 V DC

  • Mfr # 2844-21, MDP16D-2000
  • Zoro # G422587339

product price: 
$
814.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Depth Control
Adjustable
Battery Chemistry
Li-Ion
Number of Chargers Included
1
Voltage
18 V DC
For Nail Length - Maximum
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2844-21, MDP16D-2000
Zoro #
G422587339
UPC #
045242775729
Country of Origin
Multiple

Dimensions

Depth Control
Adjustable
For Nail Length - Maximum
3 in
For Nail Shank Diameter - Minimum
0.13 in
Overall Length
15 1/8 in
Overall Height
12 1/2 in
Overall Width
5 5/16 in
For Nail Shank Diameter - Maximum
0.13 in
For Nail Length - Minimum
2 1/4 in
Fits Chest Size
Belt and Rafter Hook, Dry Fire Lockout, Nail Placement Indicator

Details

Battery Chemistry
Li-Ion
Number of Chargers Included
1
Voltage
18 V DC
Nail Gun Type
Framing
Collation Type
Plastic
Battery Capacity
(1) 5.0 Ah
Collation Angle
21 Degrees
Charger Manufacturing Model Number
48-59-1812
Tool Series
M18 FUEL(TM)
Product Type
Nail Gun Kit
Battery Manufacturing Model Number
48-11-1850
Built-In Light Type
Individual Light(s)
Includes
Collated Duplex Nails, Contractor Bag
Number of Batteries Included
1
Motor Type
Brushless
Housing Material
Polyethylene
Battery Platform
M18(TM)
Includes Battery
Battery Included
Battery Series
M18(TM) REDLITHIUM(TM)
Tool Weight
9.3 lb
Features
Belt and Rafter Hook, Dry Fire Lockout, Nail Placement Indicator
Power Source
Cordless
Item
Nail Gun Kit
Firing Mode
Combination
Collation Style
Strip
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Nail Gun Kit, Cordless, 18 V DC, Depth Control Adjustable, Firing Mode Combination, Collation Style Strip, Collation Type Plastic, Collation Angle 21 Degrees , For Nail Gauge Not Applicable, Battery Capacity (1) 5.0 Ah, Battery Series M18(TM) REDLITHIUM(TM), Housing Material Polyethylene, Tool Weight 9.3 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.