Nail Gun Kit, 18 V DC

  • Mfr # 2745-20, 48-11-1850
  • Zoro # G816521123
product price: 
$
926.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Height
13 1/4 in
Nail Capacity
51
For Nail Length - Maximum
3 1/2 in
Standards
UL Listed
Motor Type
Brushless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2745-20, 48-11-1850
Zoro #
G816521123
UPC #
045242537303
Country of Origin
Multiple

Dimensions

Overall Height
13 1/4 in
For Nail Length - Maximum
3 1/2 in
Overall Length
14 in
For Nail Shank Diameter - Minimum
0.11 in
For Nail Length - Minimum
2 in
Overall Width
4 3/4 in
For Nail Shank Diameter - Maximum
0.15 in
Depth Control
Yes

Details

Item
Nail Gun Kit
Nail Capacity
51
Standards
UL Listed
Motor Type
Brushless
Handle Type
Pistol Grip
Number of Chargers Included
0
Voltage
18 V DC
Green Environmental Attribute
Product is Rechargeable
Battery Platform
M18(TM)
Magazine Capacity
51
For Nail Head Style
Standard Round
Built-In Light Type
Individual Light(s)
Nail Gun Type
Framing
Tool Series
M18 FUEL(TM)
Number of Batteries Included
1
Power Source
Cordless
Collation Style
Strip
Battery Series
M18(TM) REDLITHIUM(TM)
Collation Angle
30 Degrees
Tool Weight
9.6 lb
Requires
Battery
Battery Manufacturing Model Number
48-11-1850
Wireless Tool Tracking
No
Battery Chemistry
Li-Ion
Battery Capacity
(1) 5.0 Ah
Includes Battery
Battery Included
Tip Type
No Mar
Product Type
Nail Gun
Firing Mode
Combination
Includes Case
Case Not Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Nail Gun Kit, Cordless, 18 V DC, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Not Applicable, Collation Angle 30 Degrees , For Nail Head Style Standard Round, Nail Capacity 51, Battery Capacity (1) 5.0 Ah, Battery Series M18(TM) REDLITHIUM(TM), Wireless Tool Tracking No, Handle Type Pistol Grip, Tool Weight 9.6 lb, Standards UL Listed

Ratings & reviews