Press Ring
Mfr # 49-16-2650RX
Zoro # G223356424
product price:Â $456.99
/ea
Free Shipping & Returns
Key Features
Maximum Compatible Pipe Size
1/4 in
Manufacturer Warranty Length
2 yr
Material
Forged Steel
Overall Length
1.012 in
Compatible Material Type
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
49-16-2650RX
Zoro #
G223356424
UPC #
45242798476
Country of Origin
China
Dimensions
Maximum Compatible Pipe Size
1/4 in
Manufacturer Warranty Length
2 yr
Overall Length
1.012 in
Compatible Pipe Size
1/4 in
Details
Material
Forged Steel
Item
Press Ring
Compatible Material Type
Copper
Compatible Tool Manufacturer Part Number
2473-20, 2773-20L, 2922-20, 49-16-2459X3, 49-16-2659X4
Compatible Fitting System
RLS(R)
Compatible Press Tool Type
Compact, Extended, Standard
Description
Press Ring, Product Type Press Ring, Compatible Fitting System RLS(R), Compatible Material Type Copper, Compatible Pipe Size 1/4 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Forged Steel, Compatible Press Tool Type Compact, Extended, Standard, Compatible Tool Grainger Part Number 53AY76, 54YR07, 60GF92, 824XW0, 824XY1, Compatible Tool Manufacturer Part Number 2473-20, 2773-20L, 2922-20, 49-16-2459X3, 49-16-2659X4, Kit Contents Bare Tool, Manufacturer Warranty Length 2 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.